Stanley
Phillips, Standard Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4
Mfr # 68-012
Zoro # G1039166
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in
- Overall Length 7 3/4 in
- Bit Style Phillips, Standard
- Measurement Type SAE
- Finish Chrome
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 4" Lg Black Finish Adjustabl (795S)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (87933CLB144420)
- PROTO 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (J07541M)
- ULTRA-DEX USA Indexable Boring Bar, HM06J STUPR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape (HM06J STUPR2-203)
- STANLEY Stanley 4in1 Pocket Screwdriver (66-344)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- STANLEY Standard, Phillips Bit 4 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (66-358)
- STANLEY Standard, Phillips, TORX, Pozi, Square Bit 10 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (68-010)
- STANLEY Standard, Phillips Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:3 (66-344)
- MEGAPRO Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151AUTO-B)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 8 in, Drive Size: 4 mm , Num. of pieces:39 (75980)
- Stanley Multi-Bit Screwdrivers