This item is Discontinued.

Sure Shot Sprayer, Rechargeable B8000

Sprayer, Rechargeable (Discontinued)

  • Mfr # B8000
  • Zoro # G1041171
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B8000
Zoro #
G1041171
UPC #
-
Country of Origin
Unknown

Dimensions

Dia. (In.)
3
Height (In.)
9

Details

Item
Sprayer
Capacity (Oz.)
16
Spraying Action
Uniform and Controlled with a Full Range of Nozzles for Spraying Pin Stream to Fine Mist
Includes
4 Different Mist Nozzles, 1 Pin Stream Nozzle and an Extra Replaceable Aerosol Valve
Function
Safely and Economically Spray Bulk Fluids such as Lubricants, Penetrants, Degreasers, Solvents and Cleaners, Sprayers Use Compressed Air, which Eliminates Hazardous Propellants and the Need to Properly Dispose of Used or Partially Discharged Aerosol Cans
Type
Rechargeable
Canister Material
Aluminum
Features
Convenient Loading from Top of Sprayer, Erasable Area on Label Allows to Identify Sprayer Contents

Description

Sprayer, Rechargeable, Capacity (Oz.) 16, Dia. (In.) 3, Height (In.) 9, Aluminum, Convenient Loading from Top of Sprayer, Erasable Area on Label Allows to Identify Sprayer Contents, Safely and Economically Spray Bulk Fluids such as Lubricants, Penetrants, Degreasers, Solvents and Cleaners, Sprayers Use Compressed Air, which Eliminates Hazardous Propellants and the Need to Properly Dispose of Used or Partially Discharged Aerosol Cans

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.