Shop RACO
See all product information
Create Account
Box Cover, Octagon Box Type, 2 Gang, Galvanized Steel, Duplex Receptacle Cover Type
Mfr # 731
Zoro # G1043043
product price:Â $4.15
/eaKey Features
Box Type
Octagon
For Box Shape
Octagon
Overall Length
3-5/8 in
Overall Width
3-5/8 in
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 731
- Zoro #
- G1043043
- UPC #
- 050169007310
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-5/8 in
- Overall Width
- 3-5/8 in
- Overall Height
- 3.63 in
- Overall Depth
- 1/16 in
- Overal Depth
- 1/8 in
- Wire Rope Length
- 3 5/8 in
Details
- Item
- Box Cover
- Box Type
- Octagon
- Number of Gangs
- 2
- For Box Shape
- Octagon
- Cover Type
- Duplex Receptacle
- Material
- Galvanized Steel
- Lid Style
- Cover Cap
- Color
- Gray
- Product Type
- Electrical Box Cover
- Cover Material
- Steel
- Cover Design
- Open
Description
Electrical Box Cover, Box Type Octagon, Cover Type Duplex Receptacle, Number of Gangs 2, Material Galvanized Steel, Depth 1/8 in, Width 4 in, Length 4 in, Capacity Not Applicable, Raised Height Not Applicable, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.