Shop PROTO
See all product information
Create Account
1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Black Oxide Finish
Mfr # J5450BL
Zoro # G1052992
product price: $62.99
/eaKey Features
Drive Size
1/2"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
16"
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
J5450BL
Zoro #
G1052992
UPC #
662679300029
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
16"
Description
Robust 24-tooth design with 15° arc swing
Alloy steel drive gear for strength and durability
Low profile head for access in constricted areas
Additional Features:
- Reversing lever design for quick, one-hand operation
- Knurled slip-resistant grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.