Push-Fit Union Fitting, 1/4 in Tube Size, Bio-Based Nylon, White, 10 PK

  • Mfr # 6316 56 00WP2

  • Zoro # G1084973


product price:  $73.79
/pk 10, $7.38/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Tube
Tube Size
1/4 in
Max. Pressure
230 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6316 56 00WP2
Zoro #
G1084973
UPC #
820099872810
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Overall Length
1 3/16 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Union Fitting
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Tube
Max. Pressure
230 psi
Specific Pipe Fitting Shape
Bulkhead Union
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Plastic
Color
White
Standards
FDA Approved, NSF/ANSI 51, NSF/ANSI 61
Pipe Fitting Connection Type
Tube
Temp. Range
35 Degrees to 200 Degrees F
System of Measurement
Imperial
Application
Vacuum
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
230 psi
Release Type
Button
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Chemical-Resistant, Mechanical-Resistant
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
35 Degrees F
Compatible Tube Material
Polyethylene
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Bio-Based Nylon
Fitting Shape
Union
Operating Pressure - Maximum
230 psi
For Media Type
Beverages, Food, Gases, Potable Water
Operating Temperature - Minimum
35 Degrees F
Connector Type
Union
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
Series
Legris

Description

Push-Fit Union Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Bio-Based Nylon, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.