Shop CHAINFLEX
See all product information
Create Account
Control Cable, 18 AWG, 36 C, Green, PVC, 600 V, 100 ft
- Mfr # CF5-07-36-100
- Zoro # G1095306
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
Wire Size
18 AWG
Number of Conductors
36
Length
100 ft
Voltage
600 V
Nominal Outside Dia.
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF5-07-36-100
- Zoro #
- G1095306
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 18 AWG
- Length
- 100 ft
- Nominal Outside Dia.
- 0.87 in
- Min. Bend Radius
- 7.5 x OD
- Spool Length
- 100 ft.
- Conductor Size
- 18 AWG
- Length (Straight Wireway)
- 100 ft
- Overall Length
- 100 ft
- Outside Diameter
- 0.87 in
- Minimum Bend Radius Factor - Flexible
- 5 x OD
- Minimum Bend Radius Factor - E-Chain
- 6.8 x OD
- Minimum Bend Radius Factor - Fixed
- 4 x OD
- Nominal Outside Diameter
- 0.87 in
- Wire Rope Length
- 100 ft
Description
Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Green, Jacket Material PVC, Length 100 ft, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible 23 Degrees F, Number of Conductors 36