Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flojet Potable Water Supply Pump, 12 VDC, 174 GPH R3526144A

Potable Water Supply Pump, 12 VDC, 174 GPH (Discontinued)

  • Mfr # R3526144A
  • Zoro # G1155113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3526144A
Zoro #
G1155113
UPC #
094703468571
Country of Origin
China

Dimensions

Height
4 3/4 in
Length
9 in
Width
6 in
Discharge Connection Size
3/8 in
Overall Width
6 in
Overall Height
4.8 in
Intake Connection Size
3/8 in
Overall Length
9 in

Details

Item
On-Demand Potable Water System Pump
Diaphragm Material
Santoprene
Pressure Off
50 psi
Max. Pressure - Pumps
50 psi
Type
Diaphragm, Automatic
Body Material
Polypropylene
Flow
2.9 gpm
Item - Industrial Pumps
Potable Water Supply Pump
Inlet/Outlet
3/8 in HB
Voltage
12VDC
Housing Material - Pumps
Polypropylene
Max. Operating PSI
50
Includes
Built In Bypass
Self-Priming
9 ft
Pressure On
30 psi
Diaphragm Material - Pumps
Santoprene(R)
Max. Flow
2.9 gpm
Voltage - Pumps
12V DC
Power Type
Electric
Housing Material
Polypropylene
Inlet Connection
3/8 in
Flow Rate (Maximum)
2.9 gpm
Discharge Port
3/8 in
Priming
Self-Priming
Nameplate Voltage
12V DC
Operating Pressure (Maximum)
50 psi
Suction Port
3/8 in

Description

On-Demand Potable Water System Pump, Discharge Connection Size 3/8 in, Flow Rate (Maximum) 2.9 gpm, Housing Material Polypropylene, Includes Built In Bypass, Intake Connection Size 3/8 in, Nameplate Voltage 12V DC, Operating Pressure (Maximum) 50 psi, Priming Self-Priming, Diaphragm Material Santoprene, Overall Height 4.8 in, Overall Length 9 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.