Procell Constant D Alkaline Battery, 1.5V DC, PK12

  • Mfr # PC1300

  • Zoro # G1166277


product price:  $14.89
/pk 12, $1.24/ea

Key Features

Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
D
Overall Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC1300
Zoro #
G1166277
UPC #
041333853956
Country of Origin
United States

Dimensions

Battery Size
D
Overall Height
2.4 in
Diameter
1.3 in
Height
2.3 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Shelf Life
10 yr
Max. Operating Temp.
130 Degrees F
Standards
Mercury Free
Min. Operating Temp.
-4 Degrees F
Standard Battery Series
Procell Constant
Capacity - Batteries
19,669 mAh
Color
Black
Application
Multipurpose
Compatibility
Flashlight, Radio
Recycled
No

Description

Battery, D, High Performance, Capacity - Batteries 19,669 mAh, Standard Battery Series Procell Constant, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Diameter 1.3 in, Height 2.3 in, Overall Height 2.4 in, Package Quantity 12

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.