Latch Clamp, U-Bolt, 2000 Lbs, 2.89 In

  • Mfr # 341

  • Zoro # G1175955


product price: $35.25
/ea

Key Features

Type
U-Bolt
Holding Capacity (Lb.)
2,000
Overall Height (In.)
2.89 in
Body Material
Steel
Overall Length (In.)
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341
Zoro #
G1175955
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2.89 in
Overall Length (In.)
8.2 in
Dia. (In.)
0.33 in
Overall Length
8.2 in
Overall Width
2.38 in
Overall Depth
2.89 in

Details

Item
Latch Clamp
Type
U-Bolt
Holding Capacity (Lb.)
2,000
Body Material
Steel
Latch
Centerline 0.94 in
Arm
U Bolt
Base Mounting Centers (In.)
1.63 x 1.50
Adjustable Range
0-0.76
Includes
Latch Plate
Application
Clamping, Latching
Hook Type
Horizontal U
Mounting Holes Center to Center - Short Side
1.63 in
Includes Locking Handle
No
Exerted Force : Applied Force - Pulling
29:1
Drawing Movement Without Thumb Control
2.5 in
Exerted Force : Applied Force - Pushing
29:1
Handle Orientation
Horizontal
Base Mounting Style
Flange
Requires Articulation
Yes
Includes Latch Plate
Yes
Hook Adjustment - Maximum
0.97 in
Mounting Holes Center to Center - Long Side
1.5 in
Holding Capacity - Maximum
2,000 lbf
Recommended Latch Plate Manufacturer Model Number
341005

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,000 lbf, Hook Adjustment - Maximum 0.97 in, Drawing Movement Without Thumb Control 2.5 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping, Latching, Body Material Steel, Exerted Force : Applied Force - Pulling 29:1, Exerted Force : Applied Force - Pushing 29:1, Includes Latch Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.