Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rule, Pocket, 150 Mm

  • Mfr # 950-300

  • Zoro # G1217395


product price: $11.35
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Stainless Steel
Graduations
1mm, 64ths
Length (mm)
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-300
Zoro #
G1217395
UPC #
603908192664
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Length (mm)
150 mm
Width (mm)
13 mm
Thickness
0.05 in
Length - SAE
6 in
Width - SAE
1/2 in
Folded Length
6 in

Details

Item
Pocket Rule
Material
Stainless Steel
Graduations
1mm, 64ths
Includes
Clip
Construction
Tempered Stainless Steel
Finish
Satin
Hook Type
No Hook
Graduation Mark Style
Etched
Graduation Color
Black
Coating
Chrome
Graduation Units
Inches
System of Measurement
Metric/SAE
Rule Color
Gray
Magnetic
Nonmagnetic
Rule Type
Pocket Rule
Numeric Marks
Inches
Reading Direction
Left to Right
Graduation Marks
1 mm, 1/64 in
Backing Material
Vinyl
Flexibility
Flexible
Numeric Format
Decimal
Folding Rule Type
Inside Read
Sides
Single-Sided

Description

This Mitutoyo Pocket Rule is a durable, high-quality ruler that will be an asset to your work. Made of tempered stainless steel, the pocket rule has a black nonglare satin chrome finish. The rule has 1mm and 64ths graduations for easy reading. It measures 6 in. in length and 1/2 in. in width, making it ideal for working with small pieces. This Mitutoyo Pocket Ruler is a precision tool you can rely on when working with small parts or tight spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.