Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Weller Gun, Soldering, 140 W 8200PKS

Gun, Soldering, 140 W (Discontinued)

  • Mfr # 8200PKS
  • Zoro # G1219364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200PKS
Zoro #
G1219364
UPC #
037103144331
Country of Origin
Mexico

Details

Item
Soldering Gun Kit
Type
Universal
Watts
100
Includes
Pre Tinned Copper Tip, Two Extra Untinned Copper Tips Curved and Smooth, Flux Brush, Soldering Aid Tool, Coil of 40/60 Rosin-core Solder and Blow Molded Carrying Case
Standards
UL Listed, OSHA Hazard Communication Standard
Features
Built-in Lamp, 6 Feet 2 Wire Cord

Description

Soldering Gun, Power Rating 140 Watts, Kit with Tips, Flux Brush, Soldering Tool, Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.