Zoro Homepage
This item is Discontinued.
Loctite Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK 833982

Mixing Nozzle, White, 1:1, 2:1, 4:1 Mixing Ratio, 10 PK (Discontinued)

  • Mfr # 833982
  • Zoro # G1227825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833982
Zoro #
G1227825
UPC #
079340986237
Country of Origin
United States

Dimensions

Overall Length
5 9/10 in

Details

Item
Mixing Nozzle
Application
Use 50mL Epoxy Adhesives
Mixing Ratio
1:1, 2:1, 4:1
For Use With
50 mL Cartridges, A Style Cartridges
Color
White
Characteristics
1/4 in Diameter, 5.9 in Overall Length
Nozzle Type
Stepped Tip
Includes
Stepped Tip
Features
1/4 in dia
Product Type
Mixing Nozzle
Number of Elements
20
Series
A Style

Description

Mixing Nozzle, Color White, For Use With 50 mL Cartridges, A Style Cartridges, Includes Stepped Tip, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, 4:1, Series A Style, Overall Length 5 9/10 in, Number of Elements 20, Nozzle Type Stepped Taper, Features 1/4 in dia, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.