Snow Brush, Pivot Head, Alum, 34 to 52 In
Mfr # 583-EP
Zoro # G1232971
product price: $13.95
/eaKey Features
Type
Pivot Head
Head Width
10 in
Blade Width
5 in
Handle Length
34 in to 52 in
Blade Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
583-EP
Zoro #
G1232971
UPC #
079062015833
Country of Origin
Canada
Dimensions
Head Width
10 in
Blade Width
5 in
Handle Length
34 in to 52 in
Blade Height
4 in
Scraper Blade Width
5 in
Minimum Handle Length
34 in
Scraper Blade Height
4 in
Brush Head Width
10 in
Maximum Handle Length
52 in
Details
Item
Snow Brush and Scraper
Type
Pivot Head
Blade Material
Polycarbonate
Color
Assorted Colors
Grip
Foam
Handle Material
Aluminum
Handle Type
Telescopic
Head Type
Pivoting
Scraper Blade Material
Polypropylene
Bristle Color
Black
Grip Type
Contour Grip
Grip Material
Foam
Handle Color
Assorted
Description
Snow Brush and Scraper, Handle Type Telescopic, Brush Head Width 10 in, Scraper Blade Width 5 in, Scraper Blade Height 4 in, Handle Length 34 in to 52 in, Pivoting, Handle Material Aluminum, Handle Color Assorted, Bristle Color Black, Grip Material Foam, Grip Type Contour Grip, Maximum Handle Length 52 in, Minimum Handle Length 34 in, Scraper Blade Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.