External Self Locking Retaining Ring, Carbon Steel Black Phosphate Finish, 50 PK (Discontinued)
- Mfr # TX-62ST PA
- Zoro # G1234992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX-62ST PA
Zoro #
G1234992
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.015 in
Height
0.054 in
Groove Dia. Tolerance
+/-0.010 in
For Shaft Dia.
5/8 in
Details
Item
Self Locking Retaining Ring
Type
External
Material
Carbon Steel
Finish
Black Phosphate
Prongs
12
Thickness Tolerance
+/-0.002 in
Rockwell Hardness
RC47-51
Free I.D.
0.951 in
Description
Self Locking Retaining Ring, Thickness 0.015 in, Fits Groove Width -, Fits Groove Depth -, Material Carbon Steel, Finish Black Phosphate, Thickness Tolerance +/-0.002 in, Groove Width Tolerance -, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.