Braided Cable Sleeve, 3/8 in Inside Dia., 0.625 in Max Bundle Dia., 25 ft, Fiberglass, Black
Mfr # FGN0.38BK25
Zoro # G1243925
product price: $43.19
/eaKey Features
Inside Diameter
3/8 in
For Maximum Bundle Diameter
0.625 in
Wall Thickness
0.04 in
Material of Construction
Fiberglass
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGN0.38BK25
Zoro #
G1243925
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Diameter
3/8 in
For Maximum Bundle Diameter
0.625 in
Wall Thickness
0.04 in
Length
25 ft
For Minimum Bundle Diameter
0.38 in
Details
Item
Cable Sleeve
Material of Construction
Fiberglass
Sleeve Construction
Braided
Color
Black
Standards
RoHS, RU Certified, VW-1
Temp. Range
-94 Degrees to 1200 Degrees F
Description/Special Features
Extreme Temperature Resistant
Wire and Cable Sleeving Closure Type
No Closure
For Use With
Cables, Hoses, Wires
Closure Type
No Closure
Properties
Abrasion Resistant, Cut Resistant
Max. Operating Temperature
1,200 Degrees F
Min. Operating Temperature
-94 Degrees F
Expandable
Yes
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 3/8 in, Wall Thickness 0.04 in, Color Black, Length 25 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature-Resistant, Expandable Yes, Standards RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.625 in, For Minimum Bundle Diameter 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.