Shop ZORO SELECT

Structural Pipe Fitting, Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength

  • Mfr # 4NXR6
  • Zoro # G1252404

product price: 
$
8.99
/ea

Key Features

Material
Cast Iron
Type
Base Flange
Fitting Type
Base Flange
Nominal Pipe Size
1 in
Resists
Corrosion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4NXR6
Zoro #
G1252404
UPC #
190735517048
Country of Origin
India

Dimensions

Nominal Pipe Size
1 in
Nominal Pipe Size (In.)
1 in
Dia.
1.32 in
Overall Length
3 5/8 in
Inside Diameter
1 3/8 in
For Pipe Size
1 in
For Actual Pipe Outer Diameter
1 3/8 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in

Details

Material
Cast Iron
Type
Base Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
Over 50,000
Standards
ASTM A153
Guardrail Material
Case-Hardened
Brand and Series
Condor
Color
Gray
Fitting Shape
Round
Corrosion Resistant
Yes
Product Type
Round Base Flange
Component Type
Flange Base
Finish
Zinc-Plated
Shell Material
Cast Iron
Wire Color
Gray

Description

Round Base Flange, Round, For Pipe Size 1 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 3 5/8 in, Flange Base, Inside Diameter 1 3/8 in, ASTM A153

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.