Air Impact Wrench, 1/2 In. Dr., 9800 rpm (Discontinued)
- Mfr # 2135TIMAX
- Zoro # G1278331
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2135TIMAX
Zoro #
G1278331
UPC #
663023037172
Country of Origin
United States
Dimensions
Min. Hose Size
3/8 in
Square Drive Size
1/2"
Overall Length
7 1/2 in
Drive Size
1/2 in Square
Description
Impact Wrench, Power Source Air Powered, Air Consumption 24 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Min. Hose Size 3/8 in, Duty Rating General Duty, Breakaway Torque 780 ft-lb, Fastening Torque 550 ft-lb, Free Speed 11,000 RPM, Impact Rated Yes, Impact Sound Level 100 dB, Impacts per Minute 1,250, Max. Bolt Capacity 9/16 in, Drive Size 1/2 in Square, Retainer Type Pin Detent, Clutch Style Twin Hammer, Vibration Level 13.3 m/sq sec, Overall Length 7 1/2 in, Handle Material Composite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.