Shop ZORO SELECT
See all product information
Create Account
Structural Pipe Fitting, Plug, Plastic, 1 in Pipe Size, 50000 lb Tensile Strength
- Mfr # 4NXR9
- Zoro # G1306672
product price:Â
$
3.25
/ea
Key Features
Material
Plastic
Type
Slip-On Plug
Fitting Type
Plug
Nominal Pipe Size
1 in
Tensile Strength
50000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4NXR9
- Zoro #
- G1306672
- UPC #
- 190735517079
- Country of Origin
- India
- Material
- Plastic
- Type
- Slip-On Plug
- Fitting Type
- Plug
- Item
- Structural Pipe Fitting
- Tensile Strength
- 50000 lb
- Material Tensile Strength (Lb.)
- Over 50,000
- Standards
- ASTM A153
- Brand and Series
- Condor
- Color
- Gray
- Finish
- Mill
- Component Type
- End Cap
- Corrosion Resistant
- Yes
- Fitting Shape
- Plug
- Product Type
- Slip-On End Cap Plug
- Shell Material
- Plastic
- Wire Color
- Gray
- Traction Material
- Plastic
Dimensions
- Nominal Pipe Size
- 1 in
- Nominal Pipe Size (In.)
- 1 in
- Dia.
- 1.32 in
- Overall Length
- 1 1/8 in
- For Pipe Size
- 1 in
- Inside Diameter
- 1 3/8 in
- For Actual Pipe Outer Diameter
- 1 3/8 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Slip-On End Cap Plug, Plug, For Pipe Size 1 in, Corrosion Resistant Yes, Plastic, Gray, Mill, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 1 1/8 in, End Cap, Inside Diameter 1 3/8 in, ASTM A153
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.