Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Cable Sleeve, 1 in Inside Dia., 1.188 in Max Bundle Dia., 50 ft, Polyethylene Terephthalate

  • Mfr # CCP1.00BK

  • Zoro # G1315937


product price: $30.15
/ea

Key Features

Inside Diameter
1 in
For Maximum Bundle Diameter
1.188 in
Wall Thickness
0.02 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP1.00BK
Zoro #
G1315937
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
1 in
For Maximum Bundle Diameter
1.188 in
Wall Thickness
0.02 in
Length
50 ft
For Minimum Bundle Diameter
0.75 in

Details

Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Wire and Cable Sleeving Closure Type
No Closure
Description/Special Features
Clean Cut
Standards
ABYC Certified, CSA Certified, RoHS, RU Certified
Temp. Range
-103 Degrees to 257 Degrees F
For Use With
Cables, Hoses, Wires
Closure Type
No Closure
Properties
Abrasion Resistant
Lbs / 100'
1.24
Min. Operating Temperature
-94 Degrees F
Expandable
Yes
Max. Operating Temperature
257 Degrees F

Description

Braided Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 in, Wall Thickness 0.02 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Clean Cut, Expandable Yes, Standards ABYC Certified, CSA Certified, RoHS, RU Certified, For Maximum Bundle Diameter 1.188 in, For Minimum Bundle Diameter 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.