Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Duty Dual Trumpet Horn, Air

  • Mfr # 805

  • Zoro # G1328695


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Type
High Pressure
Length (In.)
14 1/2 in
Width (In.)
7 3/4 in
Height (In.)
5 in
Decibels (dB)
125 dB @ 1 Metro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805
Zoro #
G1328695
UPC #
080217008051
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
14 1/2 in
Width (In.)
7 3/4 in
Height (In.)
5 in
Overall Width
7 3/4 in
Overall Length
14 1/2 in
Overall Height
5 in

Details

Item
Air Horn
Type
High Pressure
Decibels (dB)
125 dB @ 1 Metro
Finish
Unfinished
Includes
Flexible Inlet Hose, High-Pressure Hose, Rubber Gaskets, Stainless Steel Mounting Hardware
Mounting
Exterior Mount or Under Hood
Material
Metal
For Use On
Trucks With Existing Onboard Air System
Pressure (PSI)
80 to 110 psi
Voltage
12V DC
Color
Black
Features
Weather-Resistant, Designed for New or Replacement Roof Mount Horn Installation, Designed for Vehicle's Having High-Pressure On-Board Air Systems
Compatible Vehicle Type
Passenger Vehicles
Sound Level - Maximum
125 dB
Number of Horns
1
Frequency
380 Hz, 456 Hz
Operating Air Pressure - Minimum
90 psi
Horn Type
Trumpet Horn
Operating Air Pressure - Maximum
110 psi
Tone Type
High Tone
Horn Operation
Air
Operating Voltage
12V DC

Description

Extreme Duty Dual Trumpet Horn, Air, Length 14 1/2 In., Width 7 3/4 In., Height 5 In., Material Steel, Finish Chrome Plated Trumpets and Black Base, Roof Mounting, Decibels 125 dB, Pressure 80 to 110 PSI, For Use On Trucks With Existing Onboard Air System, Includes Inlet Hose with Brass Fittings, Gasket and Stainless Steel Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.