Type I Safety Can, Galvanized Steel, 5 gal, Self-Closing Lid, Includes Funnel, Red, Flammables

  • Mfr # UI50FS

  • Zoro # G1351025


product price:  $73.76
/ea

Key Features

Material
Galvanized Steel
Height
13.5 in
Color
Red
Can Diameter
12.5 in
Can Type
Type I
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UI50FS
Zoro #
G1351025
UPC #
048441221813
Country of Origin
United States

Dimensions

Height
13.5 in
Can Diameter
12.5 in
Overall Height
13 1/2 in

Details

Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
5 gal
Color
Red
Can Type
Type I
DOT Approved
No
Included Hose/Funnel
Funnel
Standards
CARB Compliance; NFPA Code 30; FM Approval Can Only; UL Approval-Can Only; ULC Approval-Can Only
Includes Faucet
No
Includes Flame Arrester
Yes
Faucet Location
No Faucet
Includes
Polyethylene Pour Funnel
For Use With Liquid
Flammables
Includes Hose
Hose Not Included
Can Material
Steel
Cap Features
Self-Closing
Material Finish
Powder Coated
Footprint Shape
Circle
Product Type
Type I Safety Can
Includes Funnel
Funnel Included

Description

A Type I Safety Can is a safety device designed for storing and transporting flammable liquids. It features a single opening that serves both as a fill port and a pour spout, ensuring safe handling of hazardous substances. This tool is commonly used by industry professionals to mitigate the risk of fire in workplaces where such liquids are necessary.


The EAGLE MFG - UI50FS is a Type I Safety Can designed for the safe storage and handling of flammable liquids. This safety can is made from durable galvanized steel with a powder-coated finish, enhancing its resistance to corrosion, chemicals, or extreme temperatures. It has a circular footprint shape that provides stability on various surfaces and measures 15 1/2 inches in height with a capacity of up to 5 gallons. The can's red color aids in differentiating it among other equipment.


Key features include:
• Self-Closing Cap: This feature enhances safe storage by preventing leaks and controlling pressure build-up.
• Included Funnel: Assists in efficient transfer of liquids while minimizing spills.
• No Faucet: Indicates that this model does not have built-in dispensing capabilities.
• Not DOT Approved: This product does not meet Department of Transportation standards for transporting hazardous materials.
• Standards Compliance: Meets CARB, FM, NFPA, OSHA, UL, ULC regulations ensuring suitability for use in various industrial settings.
• Flame Arrester Included: Equipped with a device that inhibits flame propagation to prevent potential explosions or fires caused by volatile liquids.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.