Heat Gun Kit, Corded Powered, 120V AC, Fixed Temp. Setting, 475 W Watt, Pistol-Grip Handle

  • Mfr # 10008

  • Zoro # G1352967


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
650 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10008
Zoro #
G1352967
UPC #
635705100085
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Length
8 3/4 in
Overall Width
3 1/4 in
Cord Length
6 ft
Nozzle Outside Diameter
1 in

Details

Item
Heat Gun Kit
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
650 Degrees F
Air Volume
3.8 cfm
Watts
475 W
Heat Gun Handle Style
Pistol-Grip
LCD Display
No
Heating Element Material
Ceramic
Temp. Lock
No
Case Included
No
Switch Type
Rocker
Brushless Motor
No
Stand Included
Yes
Amps AC
4.5 A
Heat Control Switch
None
Application
General Purpose
Standards
cUL Listed, UL
Includes
Bench Stand, Heat Shrink Attachment
Corded/Banded
Corded
Corded/Cordless
Corded
Features
Adjustable Heat Gun Stand, Eliminates Noisy Production Areas, Heat Shrink Attachment, Quiet Running Motor
Motor Type
Shaded Pole
Duty
Industrial
Tool Weight
1.7 lb
Maximum Temperature
650 Degrees F
Plug Type
Three-Prong
Kit Contents
(1) Bare Tool, (1) Attachment, (1) Stand
Current
4.5 A
Temperature Lock
No
Maximum Air Flow
3.8 cfm
Surface Temperature Control
No
Shrink Wrap Material
PVC; Polyolefin
Minimum Temperature
650 Degrees F
Temperature Settings
Single
Tool Type
Heat Gun
Nozzles Included
Included

Description

Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 650 Degrees F, Minimum Temperature 650 Degrees F, Temperature Range 650 Degrees F, LCD Display No, Current 4.5 A, Kit Contents (1) Bare Tool, (1) Attachment, (1) Stand, Tool Brand Master Appliance, Air Volume 3.8 cfm, Nozzle Outside Diameter 1 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.