Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watchmakers Loupe, Size 10X

  • Mfr # 81-41-70

  • Zoro # G1355383


product price: $11.99
/ea

Key Features

Power
10X
Diopter
40D
Focal Distance (In./mm)
1.1
Lens Dia. (mm)
25.4
Features
Lightweight with Optical Quality Glass, Precision Molded to Fit Over Eye Lids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-41-70
Zoro #
G1355383
UPC #
010119841708
Country of Origin
United States

Dimensions

Lens Dia. (mm)
25.4
Lens Diameter
25.40 mm

Details

Item
Watchmakers Loupe
Power
10X
Diopter
40D
Focal Distance (In./mm)
1.1
Features
Lightweight with Optical Quality Glass, Precision Molded to Fit Over Eye Lids
Mounts
Handheld
Focal Distance
1.1 in
Product Type
Watchmakers Loupe

Description

The Bausch & Lomb 10x Watchmakers Loupe is a specialized tool designed for precision work in the watchmaking industry. This lightweight loupe features optical quality glass lenses that provide clear, distortion-free viewing of intricate parts. It's precision molded to fit securely over your eyelids, allowing you to use both hands while working. The high-quality lens offers up to 10X magnification with a diopter of 40D and has a focal distance of 1.1 in./25.4 mm, making it ideal for tasks requiring enhanced visibility and detail inspection. With its compact design and superior functionality, this watchmaker's loupe is an essential tool for professionals seeking accuracy and efficiency in their craft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.