Wiring Block, 6-Pair, 6 x 12 Block Size

  • Mfr # HPW66B16

  • Zoro # G1356162


product price:  $24.55
/ea

Key Features

With Legs
No
Rows
12
Pins per Row
6
Category Type
Voice
Number of Pairs
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HPW66B16
Zoro #
G1356162
UPC #
662620821153
Country of Origin
United States

Dimensions

Depth (In.)
1.2 in
Width (In.)
3.9 in
Length (In.)
2.8 in
Height
1.2 in
Length
3.9 in
Width
2.8 in
Dimensions
3.9 in x 2.8 in x 1.2 in
Overall Depth
3 7/8 in
Overall Height
1 1/4 in
Overall Width
2 3/4 in

Details

Item
Wiring Block,Data 66 B
With Legs
No
Rows
12
Pins per Row
6
Category Type
Voice
Number of Pairs
6
Clip Pair Type
1
Clips Included
6
Product Type
66 B
Cable Specification
Per TIA-568C.2 Spec
Number Of Rows And Columns
12
Series
Modular 66B
Pairs Or Conductor
1-Pair In, 5-Pair Out
Material - Mounting Hardware
Mounting Screws
Compatibility
Within TIA-568C.2
Material
Composite
Number Of Clips Per Row
1
Operating Temperature
0 Degrees C to 75 Degree C
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
Modular 66 Cross Connect Blocks
OEM Brand Name
Hubbell Premise Wiring
Number of Rows
12
Attached Legs
No
Standards
TIA-568-C.2
Number of Clips
12
Number of Pins per Row
6

Description

Wiring Block,Data 66 B, Product Type 66 B, Compatible Cable Performance Category Not Applicable, Attached Legs No, Clip Pair Type 1, Includes Not Applicable, Number of Clips 12, Number of Pairs 6, Number of Pins per Row 6, Number of Rows 12, Resistance Properties Not Applicable, Overall Depth 3 7/8 in, Overall Height 1 1/4 in, Overall Width 2 3/4 in, Standards TIA-568-C.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.