Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 gal Container with Attached Lid, Blue, Plastic, Steel Hinge

  • Mfr # 39170BLUE

  • Zoro # G1357912


product price: $35.29
/ea

Key Features

Volume Capacity
17 gal
Overall Length
21 1/2 in
Overall Width
15 1/4 in
Overall Height
17 in
Material
Plastic, Steel Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39170BLUE
Zoro #
G1357912
UPC #
032903001594
Country of Origin
United States

Dimensions

Overall Length
21 1/2 in
Overall Width
15 1/4 in
Overall Height
17 in
Inside Length
19 3/4 in
Inside Width
14 1/2 in
Inside Height
15 3/4 in
Bottom Inside Length
17 7/8 in
Top Inside Length
19 3/4 in
Top Inside Width
14 1/4 in
Bottom Inside Width
12 3/8 in
Outside Width
15 in
Outside Length
21 1/2 in
Outside Height
17 in

Details

Volume Capacity
17 gal
Material
Plastic, Steel Hinge
Color
Blue
Stackable
Yes
Load Capacity
100 lb
Stacking Capacity
200 lb
Nestable
Yes
Item
Attached Lid Container
Type
Tote
Series
39170
Weight Capacity
100 lb
Shape
Rectangular
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
Maximum Operating Temperature
140 Degrees F
Body Color
Blue
Minimum Operating Temperature
-5 Degrees F
Container Wall Type
Solid
Lid Locking Type
Metal Hinge
NSF Certified
Not NSF Certified
Lid Color
Blue
Includes Lid
Lid Included
Number of Padlock Holes
2
Fork Pockets
Fork Pockets Not Included
Hinge Material
Steel
FDA Compliant
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
Edge/Corner Design
Rounded

Description

Attached Lid Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Blue, Lid Color Blue, Nestable Nesting Capable, Overall Height 17 in, Overall Length 21 1/2 in, Overall Width 15 1/4 in, Resistant To Alkali, Corrosion, Rust, Water, Weak Acid, Stackable Stacking Capable, Stacking Capacity 200 lb, Volume Capacity 17 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.