Stock Tank, L 63 1/4, W 69, Cap 300 gal., Black

  • Mfr # FG424700BLA

  • Zoro # G1373872


product price:  $328.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Outside Height
25 in
Includes
1-1/2" Drain Plug
Outside Width
69 in
Load Capacity
300 gal.
Inside Bottom Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG424700BLA
Zoro #
G1373872
UPC #
086876186055
Country of Origin
United States

Dimensions

Outside Height
25 in
Outside Width
69 in
Inside Bottom Width
47 in
Outside Length
63 1/4 in
Inside Bottom Length
58 1/2 in
Overall Height
25 in
Overall Width
69 in
Drain Opening Size
1 1/2 in
Bottom Inside Length
58 1/2 in
Overall Length
63 1/4 in
Bottom Inside Width
47 in

Details

Item
Stock Tank
Includes
1-1/2" Drain Plug
Load Capacity
300 gal.
Color
Black
Storage Container Style
Solid Walls, Solid Bottom
Material
Plastic
Volume Capacity
300 gal
Type
Stock Tank
Finish
Smooth Black
Standards
BPA Free
Drain Connection Material
Resin
Minimum Liquid Temperature
32 Degrees F
Maximum Liquid Temperature
120 Degrees F
Includes Drain Plug
Drain Plug Included
Shape
Round
Resistant To
Abrasion, Cracking, Water, Weathering
Drain Connection Gender
Male
Liquid Storage Capacity
300 gal

Description

Stock Tank, Bottom Inside Length 58 1/2 in, Bottom Inside Width 47 in, Drain Opening Size 1 1/2 in, Liquid Storage Capacity 300 gal, Overall Height 25 in, Overall Length 63 1/4 in, Overall Width 69 in, Standards BPA Free, Drain Connection Gender Male, Drain Connection Material Resin, Maximum Liquid Temperature 120 Degrees F, Minimum Liquid Temperature 32 Degrees F, Resistant To Abrasion, Cracking, Water, Weathering, Shape Round, Color Black, Includes Drain Plug Drain Plug Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.