Press, Arbor, 3 Ton
Mfr # 3Z949
Zoro # G1432611
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Force in Tons
3 ton
Swing (In.)
12 in
Table Work Surface (In.)
8-1/8 x 8-1/2 in
Anvil Dia. Work Area (In.)
6 5/8 in
Range of Slot Widths (In.)
1 to 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3Z949
Zoro #
G1432611
UPC #
190735296615
Country of Origin
China
Dimensions
Anvil Dia. Work Area (In.)
6 5/8 in
Range of Slot Widths (In.)
1 to 2 in
Depth (In.)
17 3/4 in
Max. Work Height (In.)
12 1/4 in
Ram Dimensions (In.)
1-1/2 x 1-1/2 in
Base Size (In.)
9-1/2 x 17 3/4 in
Width (In.)
9 1/2 in
Ram Hole Dia. x Depth (In.)
1/2 x 1 in
Height (In.)
21 1/4 in
Details
Force in Tons
3 ton
Swing (In.)
12 in
Table Work Surface (In.)
8-1/8 x 8-1/2 in
Construction
Cast iron
Features
Large-toothed Rack. A magnetic insert to hold the punch., Removable 4 Position Rotating Anvil
Item
Arbor Press
Description
If you need to press objects into metal, the Dayton 3Z949 Arbor Press is a useful tool. The large-toothed rack and magnetic insert will hold your punches securely in place while you work. The removable 4 position rotating anvil allows for a variety of tasks to be completed with this arbor press. This cast iron model has a force of 3 tons and an 8 1/8 x 8 1/2 in table work surface. The rotatable anvil has a 6 5/8" work area and can accommodate slot widths from 1 to 2". With its heavy duty construction, the Dayton 3Z949 Arbor Press is the perfect addition to any workshop or garage.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.