Shop CPI

Water Proof Limit Switch, Leaf, Lever, SPDT, 5A at 120V AC, Actuator Location: Top

  • Mfr # E1264-503

  • Zoro # G1452053


product price: 
$
83.59
/ea

Key Features

Basic Actuator Style - Limit Switch
Lever
Actuator Style - Limit Switch
Leaf, Lever
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1264-503
Zoro #
G1452053
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
1.04"
Arm Width
0.44 in
Height
2.17"
Depth
0.97"
Body Height - Limit Switch
1.53 in
Body Width - Limit Switch
1.75 in
Actuator Length - Limit Switch
1.04 in
Body Depth - Limit Switch
0.97 in
Width
1.75"
Arm Depth
1.06 in
Body Depth
0.97 in
Mounting Hole Diameter
0.27 in
Arm Length - Maximum
3.11 in
Body Height
1.53 in
Body Width
1.75 in

Details

Item
Water Proof Limit Switch
Basic Actuator Style - Limit Switch
Lever
Actuator Style - Limit Switch
Leaf, Lever
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
5A at 120V
DC Contact Rating - Limit Switch
5A at 28V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Side Flange
Movement
One Way Vertical and Direction Horizontal
Basic Actuator Style (Limit Switch)
Lever
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Number of Poles
1
Body Material
Stainless Steel
Series
E1
Boot Sealed Actuator - Limit Switch
No
Contact Form - Limit Switch
SPDT
Limit Switch Style
Water Proof Limit Switch
Arm Material
Stainless Steel
Amps
5
DC Contact Rating
5 A @ 28 V
Body Style (Limit Switch)
Miniature
Mounting Hole Spacing - Limit Switch
1.00 in
NEMA Rating
No Nema Rating
Actuator Style
Rotary Lever
Operating Temp. Range
-40 Degrees to 185 Degrees F
Mounting Hole - Limit Switch
(2) 0.27 in dia
Actuator Location (Limit Switch)
Top
IP Rating
IP68
Electrical Connection
Flying Leads
Actuator Style (Limit Switch)
Lever, Leaf
Travel
1.00 in Nominal
AC Contact Rating
5 A @ 120 V
Boot Sealed Actuator (Limit Switch)
No
Contact Form
SPDT
Voltage Rating
120VAC/28VDC
Stem Thread - Limit Switch
No Stem
Actuator Location
Top
Mounting Hole Horizontal Center to Center Distance
25 mm
Directional Movement
Linear
Mounting Style
Side Flange
Arm Adjustability
Fixed
Hazardous Location Specification
Not Rated
Action
Momentary
Roller Adjustability
Fixed
Total Travel
1 in
NEMA Enclosure Rating
No Enclosure
Operating Force - Maximum
48 ozf
Number of Mounting Holes
2
Operating Temperature - Minimum
-40 Degrees F
Includes Actuator
Actuator Included
Roller Position
Top
Boot Sealed Actuator
No Boot Included
Operating Temperature - Maximum
185 Degrees F

Description

Limit Switch, Actuator Style - Limit Switch Leaf, Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 120V, DC Contact Rating - Limit Switch 5A @ 28V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 1.04 in, Body Height - Limit Switch 1.53 in, Body Width - Limit Switch 1.75 in, Body Depth - Limit Switch 0.97 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating No NEMA Rating, Mounting - Limit Switch Side Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.