Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Lamp, 51, 1.7W, G3 1/2, 7.5V, PK10 (Formerly LumaPro)

  • Mfr # 51-10PK

  • Zoro # G1467557


product price: $5.89
/pk 10, $0.59/ea

Key Features

Light Technology
Incandescent
Bulb Shape
G3-1/2
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
1.65W INC
Watts
1.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-10PK
Zoro #
G1467557
UPC #
190735571637
Country of Origin
China

Dimensions

Max Overall Bulb Length
15/16"
Max. Overall Bulb Length
15/16"
Light Bulb Dia.
7/16"
Overall Length
15/16 in
Bulb Dia.
1/2 in

Details

Light Technology
Incandescent
Bulb Shape
G3-1/2
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
1.65W INC
Watts
1.65 W
Indoor/Outdoor Usage
Indoor Only
Voltage
7.5V AC
Bulb Type
Miniature
Bulb Housing
Glass
Lumens
13 lm
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Amps
220mA
Trade Number
51
Bulb Primary Application
Indicator
Average Bulb Life
1000 hr.
High Output
No
Item
Incandescent Bulb
For Enclosed Fixtures
No
Lighting Technology
Incandescent
Light Color
White
Shatter-Resistant
No
Bulb Finish
Clear
Overall Bulb Shape
G
Overall Bulb Base Type
Miniature Bayonet
Rated Life
1,000 hr
Amps
0.22 A
Dimmable
No
Three-Way
No
Color Temperature
2400K

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 13 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 51, Voltage 7.5V AC, Watts 1.65 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.