Zoro Homepage
This item is Discontinued.
Square D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in 8910DPA42V09

208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in (Discontinued)

  • Mfr # 8910DPA42V09
  • Zoro # G1478714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA42V09
Zoro #
G1478714
UPC #
785901073468
Country of Origin
Unknown

Dimensions

Height
4.00 in
Width
2.50 in
Depth
3.11 in

Details

Item
Definite Purpose Magnetic Contactor
Number of Poles
2
Full Load Amps-Inductive
40
Full Load Amps-Resistive
50
Coil Volts
208/240V AC
Reversing
No
HP @ 1 Phase - 230V
7-1/2
HP @ 1 Phase - 120V
3
HP @ 1 Phase - 240V
7.5
Enclosure NEMA Rating
No Enclosure
Standards
UL,CSA
Series
Standard
Action
Non-Reversing
Enclosure Type
Open
Hz
50/60
Includes
Quick Connect Terminal

Description

Definite Purpose Magnetic Contactor, Number of Poles 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.