This item is Discontinued.

Zoro Select Fingerprint Door Lock 2RUZ4

Fingerprint Door Lock (Discontinued)

  • Mfr # 2RUZ4
  • Zoro # G1490221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RUZ4
Zoro #
G1490221
UPC #
190735037935
Country of Origin
Unknown

Dimensions

Depth
3 1/4 in

Details

Item
Fingerprint Door Lock
Keying
Standard
Handle Type
Lever
Max. User Codes
120
Accepts
Finger, Pin or Key
For Use With
Inside door
Finish
Satin Chrome
Hand
Reversible
Biometric Lock Unit Color
Silver
Battery Life
1 yr
Voltage
6
Backset
2-3/4 in Max.
Timed Entry Allowance
2 sec
Includes
(4) AA Batteries, Installation Hardware
Material
Zinc Alloy

Description

Fingerprint Door Lock, Finger Reader, Material Zinc Alloy, Finish Satin Chrome, Handle Type Lever, Keying Different, Reversible, Height 9 1/2 In, Width 7 In, Depth 8 1/4 In, Latch Length 3 3/4 In, Backset Size 2 3/4 and 2 3/8 In, 4 Button Keypad, Timed Entry Allowance 1 Sec, Voltage 6, Battery Life 1 Year, Max User Codes 100, Accepts Finger, Pin or Key, Includes Hardware, 4(AA) Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.