Shop REELCRAFT

Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass, Red

  • Mfr # 5650 OLP-SE

  • Zoro # G1496363


product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose Inside Dia.
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5650 OLP-SE
Zoro #
G1496363
UPC #
699567009689
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
17 5/8 in
Hose Length
50 ft
Overall Width
5 7/8 in
Overall Length
16 3/4 in
Reel Diameter
7 in
Hose Outside Dia.
5/8 in
Height
17 1/2 in
Reel Width
5 7/8 in
Length
16 1/2 in
Mount Base Width
4 in
Swivel Inlet Size
3/8 in
Mounting Hole Center to Center Width
2 1/2 in
Hose Fitting A Size
3/8 in
Mount Base Height
11 43/64 in
Swivel Outlet Thread Size
3/8 in - 1/4 in
Swivel Outlet Size
1/4 in
Mounting Hole Center to Center Height
9 3/4 in
Hose Fitting B Size
1/4 in
Mount Hole Diameter
5/16 in
Overall Dimensions
16 3/4 in L x 5 7/8 in W x 17 5/8 in H
Swivel Inlet Thread Size
1/4 in - 18
Fitting Size
3/8 in x 1/4 in
Wire Rope Length
16 3/4 in

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
3/8 in MNPT x 1/4 in MNPT
Hose Color
Red
Hose Material
PVC
Mounting
Ceiling or Truck, Floor, Wall
Reel Color
Red
Features
Premium Duty Hose Reel
Media - Hose Reels
Air, Water
Application
For Wall, Floor, Ceiling, Truck Mounting, Air and Water
Swivel Material
Brass
Housing Material
Steel
Latch
Quiet Latch
Duty Rating
Heavy Duty
Hose Outlet
3/8 in (M)NPT
Finish - Hose Reels
Powder Coated
Reel Inlet
3/8 in (F)NPT
Seal Type
Nitrile
Max. Temp.
150 Degrees F
Bearings
Permanently Lubricated
Weight
36 lb
Reel Material
Carbon Steel
Includes Hose
Yes
Corrosion-Resistant
Yes
Twin Hose Compatible
No
Number of Guide Arms
Single Arm
Speed Limited Retraction
No
Includes Hose Stop
Yes
Hose Fitting A Type
NPT
For Dual Hose
No
Hose Fitting B Gender
Male
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Hose Fitting B Type
NPT
Hose Capacity
50 ft (3/8 in I.D.)
Swivel Outlet Gender
Male
Swivel Inlet Gender
Male
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
32 Degrees F
Base Motion Type
Stationary
Spiral Hose Guard
No
Number of Mount Holes
4
Hose Fitting A Gender
Male
Hose Fitting B Material
Brass
Maximum Operating Temperature
150 Degrees F
Swivel Outlet Type
NPT
Reel Finish
Powder Coated
Hose Fitting A Material
Brass
Includes Leader Hose
No
Latch Type
Spring Loaded
Fasteners Included
No
Hose Tube Material
PVC
Swivel Inlet Type
NPT
Hose Cover Material
PVC
Pedestal Type
Single Pedestal
Bearing Construction
Permanently Lubricated
Type
Premium Industrial, Low Pressure, Auto Retractable

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.