Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Slime Tire Repair Boot, 3-3/16 In L, 3-3/16 In W 70005

Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (Discontinued)

  • Mfr # 70005
  • Zoro # G1496887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70005
Zoro #
G1496887
UPC #
-
Country of Origin
China

Dimensions

Size
16 oz
Diameter
10 in
Width
4 in
Length
9 1/10 in
Overall Length
9 1/8 in
Overall Width
4 in

Details

Includes
Compressor With Built-In Gauge And Light, Tire Sealant
Number of Pieces
2
Material
Plastic
Used For
Automotive and Light-Duty Trucks Tire
Range
100 psi
Item
Safety Spair Flat Tire Repair System

Description

Safety Spair Flat Tire Repair System, Overall Length 9 1/8 in, Overall Width 4 in, Features -, Includes Compressor With Built-In Gauge And Light, Tire Sealant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.