Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength
- Mfr # 4NXR1
- Zoro # G1513434
product price:Â
$
8.79
/ea
Key Features
Material
Cast Iron
Type
Side-Outlet Tee
Fitting Type
Side Outlet Tee
Nominal Pipe Size
1 in
Resists
Corrosion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4NXR1
- Zoro #
- G1513434
- UPC #
- 190735516997
- Country of Origin
- India
Dimensions
- Nominal Pipe Size
- 1 in
- Nominal Pipe Size (In.)
- 1 in
- Dia.
- 1.32 in
- Overall Length
- 2 3/4 in
- Inside Diameter
- 1 3/8 in
- For Pipe Size
- 1 in
- For Actual Pipe Outer Diameter
- 1 3/8 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Side Outlet Tee, Tee, For Pipe Size 1 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 2 3/4 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM A153
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.