Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mayhew Select Hose Clamp Pliers, Cable Operated 45650

Hose Clamp Pliers, Cable Operated (Discontinued)

  • Mfr # 45650
  • Zoro # G1527041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45650
Zoro #
G1527041
UPC #
045256456508
Country of Origin
France

Dimensions

Length
33-1/2"

Details

Item
Hose Clamp Pliers
Type
Cable Operated
Capacity
1/4 to 2 3/32"
Material
Steel
Application
For Hose Clamp Removal
Characteristics
Solid, 1-Pc. Construction

Description

Hose Clamp Pliers, Cable Operated, Length 33-1/2 In., Size -, Capacity 1/4 to 2 3/32 In., Valve Type -, Solid, 1-Pc. Construction, For Hose Clamp Removal, For Use With -, Steel, Number of Pieces -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.