Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, Argon, Helium, Nitrogen, Two Stage, 0.965"-14 Inlet, 5/8"-18 Outlet, 50 psi

  • Mfr # 35-50-580

  • Zoro # G1549441


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-50-580
Zoro #
G1549441
UPC #
014495263567
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
7-1/2"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
60 psi
Includes
External Relief Valve, Nickel-Plated Bonnet, Sure Seat(TM) Filtered Seat
Standards
UL Listed
Supply Pressure Gauge
4,000 psi
Diaphragm Material
Neoprene
Application
Construction, Fabrication, Metal Art/Sculpture, Robotics/Automation, Schools/Training, Welding Projects, Refinery, Petrochemical, Power
Delivery Pressure Range
50 psi
Stages
Two Stage
Regulator Capacity
Medium Duty
Delivery
50 psi
Type
Two Stage
Features
Color-Coded Labels, External Relief Valve, Nickel-Plated Bonnet, Sure Seat (TM) Dual-Filtered Seat Assembly
Inlet Connection Gender
Male
Outlet Connection Type
UNF
Control Type
T-Handle
Inlet Connection Type
NGO
Inlet Pressure (Maximum)
3,000 psig
Outlet Thread Direction
Right Hand
CGA Number
CGA 580
Inlet Thread Direction
Right Hand
Maximum Gauge Outlet Pressure
4,000 psig
Regulator Series
30
Outlet Connection Gender
Female

Description

Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 580

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.