Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AQ150
Zoro #
G1568147
UPC #
681035221501
Country of Origin
China
Dimensions
Sensor Length
1.88 in
Sensor Dia.
41/50 in
Depth
2/3 in
Height
2 in
Sensor Wire Length
10 ft
Width
3 in
Cable Length
10 ft
Probe Diameter
0.0625 in
Display Height
0.82 in
Manufacturer Warranty Length
1 yr
Probe Length
10 ft
Digit Height
5/8 in
Display Size
0.82 in H x 1.88 in W
Display Width
1.88 in
Description
Digital Panel Mount Thermometer, -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C, 0.82 in x 1.88 in Display with 4-Digit Backlit LCD - 5/8 in Digit Height, 10 ft Cable, Semi-Conductor - 1/16 in Dia x 10 ft L Probe, Magnets, Suction Cups, Accuracy +/-1 Degrees F/0.5 Degrees C @ -4 to 122 Degrees F Otherwise +/-1.8 Degrees F/1 Degrees C, Backlit Yes, Cable Length 10 ft, ABS Plastic Housing with Plastic Lense and Plastic Probe, CR2032 Battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.