Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Repair Tape Kit, 4 In x 5 Ft, White

  • Mfr # UVW-4-5 Kit

  • Zoro # G1569321


product price: $25.85
/ea

Key Features

Coverage (Square-Ft.)
1.7
Size
4 in x 5 ft, 35 mil Thick
Type
Sealant Tape
Includes
Tape And Surface Prep Pad
Functional Cure
1 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVW-4-5 Kit
Zoro #
G1569321
UPC #
891991000595
Country of Origin
United States

Dimensions

Size
4 in x 5 ft, 35 mil Thick
Overall Length
5 ft
Thickness
35 mil
Overall Width
4 in

Details

Color
White
Coverage (Square-Ft.)
1.7
Type
Sealant Tape
Includes
Tape And Surface Prep Pad
Functional Cure
1 Hour
Characteristics
Reclosable Clamshell Container With A Surface Prep Pad
Application
Kit Makes It Easy To Repair Any Roof Type Including Epdm, Tpo, Hyplon, Aged Pvc, Metal, Can Also Be Used To Maintain Or Repair Roof Accessories Such As Skylights, Gutters, Flashings And Copings
Rolls per Package
1
Adheres To
All Materials Except Silicone
For Use With
All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Item
Roof Repair Tape Kit
Product Type
Roofing Tape
Series
ETERNABOND RoofSeal
Material
MicroSealing Technology
Compatible Surface Material
All Materials Except Silicone
UV Protected Material
Yes
Dry Time
1 hr
Maximum Coverage Area
1.7 sq ft/gal

Description

Roof Repair Tape Kit, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 4 in, Color White, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Tape And Surface Prep Pad, Thickness 35 mil, Series ETERNABOND RoofSeal, Overall Length 5 ft, Maximum Coverage Area 1.7 sq ft/gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.