Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Little Mule Lifting Tongs, Timber Type, 5000 Lb Max 40558

Lifting Tongs, Timber Type, 5000 Lb Max (Discontinued)

  • Mfr # 40558
  • Zoro # G1575944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40558
Zoro #
G1575944
UPC #
081767405581
Country of Origin
Unknown

Dimensions

Diameter
1-1/2"

Details

Item
Pole and Timber Lifting Tong
Load Capacity @ 180 Deg.
3000 lb.
Includes
1" Dia. Lift Ring
Opening
7-1/2 to 36"
Load Capacity @ 75 Deg.
5000 lb.
Load Capacity @ 135 Deg.
4000 lb.

Description

Pole and Timber Lifting Tong, Diameter 1-1/2 In., Load Capacity @ 75 Deg. 5000 lb., Load Capacity @ 135 Deg. 4000 lb., Load Capacity @ 180 Deg. 3000 lb., Opening 7-1/2 to 36 In., Includes 1 In. Dia. Lift Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.