Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspended Gas Infrared Flat Panel Heater, 90000 BtuH, 576 sq ft Heating Area, 120V AC

  • Mfr # 3E134

  • Zoro # G1606561


product price: $855.90
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
26 5/8 in
Gas Type
NG
BtuH Input
90,000
Height
22 1/2 in
Depth
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3E134
Zoro #
G1606561
UPC #
190735281895
Country of Origin
United States

Dimensions

Width
26 5/8 in
Height
22 1/2 in
Depth
15 1/4 in
Floor Dia. @ Mounting H
20-28 ft @ 16-18 ft
Floor Coverage @ Minimum Mounting Height
20 ft x 20 ft
Gas Connection Size
1/2 in
Typical Coverage @ Mounting Height
24 ft x 24 ft
Overall Height
22 1/2 in
Overall Width
26 5/8 in
Min. Mounting Height
16 to 18 ft
Overall Depth
15 1/4 in
Mounting Height
18 to 20 ft

Details

Item
Gas Infrared Flat Panel Heater
Gas Type
NG
BtuH Input
90,000
Hz
60
Radiant Surface
255 sq in
Clearance to Combustibles Behind
30 in
Heater Voltage
120V AC
Clearance to Combustibles Top
42 in
Includes
Chain Hanging Set
Typical Sq. Ft. Coverage @ Mtg. Ht.
575-785 @ 16-18 ft
Gas Inlet
1/2 in NPT
Clearance to Combustibles Side
48 in
Clearance to Combustibles Below/Front
98 in
Ignition Type
Direct Spark
Heating Area
576 sq ft
Heating Capacity Input
90,000 BtuH
Gas Connection Type
NPT
Fuel Consumption
0.865 thm/hr
Element Type
Ceramic Tile
Venting
Vent-Free
Frequency
60 Hz
Fuel Type
Natural Gas
Product Type
Suspended Infrared Flat Panel Heater
Control Voltage
120 V AC
Heat Output
90,000 BtuH
Operating Temperature
1,780 Degrees F
Radiant Surface Area
255 sq in
Thermostat Included
No
Mounting Location
Ceiling
Standards
CSA Certified
Heating Method
Infrared
Reflector Material
Highly Polished Aluminum
For Use Indoors/Outdoors
Indoor Use Only

Description

Product Type Suspended Infrared Flat Panel Heater, Fuel Type Natural Gas, Heating Capacity Input 90,000 BtuH, Min. Mounting Height 16 to 18 ft, Floor Coverage @ Minimum Mounting Height 20 ft x 20 ft, Overall Height 22 1/2 in, Overall Width 26 5/8 in, Overall Depth 15 1/4 in, Mounting Height 18 to 20 ft, Typical Coverage @ Mounting Height 24 ft x 24 ft, Mounting Location Ceiling, Mounting Type Chain Suspension, For Use Indoors/Outdoors Indoor Use Only, Control Voltage 120 V AC, Frequency 60 Hz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.