Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current GE LIGHTING 89/100W, A19 Incandescent Light Bulb 100A/RS/STG-130V

GE LIGHTING 89/100W, A19 Incandescent Light Bulb (Discontinued)

  • Mfr # 100A/RS/STG-130V
  • Zoro # G1613351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A/RS/STG-130V
Zoro #
G1613351
UPC #
043168725460
Country of Origin
Hungary

Dimensions

Max Overall Bulb Length
4-7/16"
Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4-7/16"
Overall Length
4 1/8 in
Bulb Dia.
2 3/8 in

Details

Bulb Shape
A19
Bulb Base Type
Medium Screw (E26)
Watts
100 W
Lumens
1,015 lm
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
130V AC
Bulb Color Temp.
2700K
Dimmable
Yes
Shatter-Resistant
Yes
Bulb Technology
Incandescent
Bulb Type
Standard
Bulb Finish
Frosted
Three-Way
No
Average Bulb Life
2000 hr.
Bulb Designation
100A/RS/STG
Item
Incandescent Bulb
Standards
Meets 2012 Lighting Legislation Energy
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Rough Service
Yes
Light Technology
Incandescent
Overall Bulb Base Type
Medium Screw
Color Temperature
2700K
Rated Life
2,000 hr
Wattage Equivalency
100W INC
Trade Number
100A/RS/STG
Bulb Beam Angle
360 Degrees
Overall Bulb Shape
A
Color Tuning
No
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape A19, Bulb Finish Frosted, Color Temperature 2700K, Lumens 1,015 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number 100A/RS/STG, Voltage 130V AC, Watts 100 W, Bulb Beam Angle 360 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service Yes, Indoor/Outdoor Usage Indoor Only, Overall Length 4 1/8 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.