Shop WERNER
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fiberglass Stepladder, 12 ft Ladder Ht, 11 Steps, 300 lb, 78 1/4 in Base Spread, 33 7/8 in Bottom W
Mfr # 6212
Zoro # G1632601
product price:Â
$
339.00
/ea
Key Features
Ladder Material
Fiberglass
Reach Height - Maximum
16.1 ft
Standing Height - Maximum
9.5 ft
Load Capacity - Maximum
300 lb
Base Width
33.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6212
- Zoro #
- G1632601
- UPC #
- 051751031959
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 12 ft
- Reach Height - Maximum
- 16.1 ft
- Standing Height - Maximum
- 9.5 ft
- Base Width
- 33.8 in
- Step Width
- 3 in
- Step Depth
- 3 in
Details
- Item
- Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 300 lb
- Base Spread
- 78 1/4 in
- Weight
- 49 lb
- Tread Type
- Ribbed
- Series
- 6200
- Number of Steps
- 11
- ANSI Duty Rating
- Type IA
- Step Spacing
- 12 in
- Includes
- Drill Holster for Added Convenience
- Color
- Orange, Yellow
- Standards
- ANSI A14.5-2007, OSHA Compliant
- Shoe Material
- Plastic, Rubber
- Shoe Type
- Slip-Resistant
- Conductivity
- Non-Conductive
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 11, Base Spread 78.3 in, Bottom Width 33 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series 6200, Includes Drill Holster for Added Convenience, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.