Shop PERMATEX

Pipe Thread Sealant 1.7 fl oz, Tube, High Performance, White, Liquid

  • Mfr # 56521
  • Zoro # G1633292

product price: 
$
20.55
/ea

Key Features

Container Size
1.7 fl oz
Container Type
Tube
Color
White
Chemical Base
Methyl Methacrylate
Series
High Performance
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56521
Zoro #
G1633292
UPC #
-
Country of Origin
United States
Item
Pipe Thread Sealant
Container Type
Tube
Color
White
Chemical Base
Methyl Methacrylate
Series
High Performance
Product Form
Liquid
Begins to Harden
Not Specified
Specific Gravity
1.1
Performance Temp. Range
-65 Degrees to 300 Degrees F
Application
Used for Stainless Steel, Fuel, Hydraulic, Oil and Coolant Lines, Transmission Fluid, Pto and Air Conditioning Fittings and Oil Psi Sending Units/Sensors
Standards
NSF Registered P1
Viscosity
300,000cP
Mixing Required
No
Specific Sealing Application
General Purpose Thread Sealing
Application Method
Squeeze
Storage Requirements
46 Degrees to 82 Degrees F
Maximum Operating Temperature
300 Degrees F
Minimum Viscosity
300,000 cps
Flash Point
203 Degrees F
Full Cure Time
1 day
Industry Application
Automotive, Chemical Processing, Gas Compression and Distribution Industries, Marine, Petroleum Refining, Pulp/Paper, Textile, Utilities/Power Generation, Waste Treatment
Maximum Operating Pressure for Liquids
10,000 psi
VOC Content Weight Percentage
3%
Cure Type
Anaerobic
For Fluid Type
Automotive Fluids, Coolant, Fuels, Oil
Minimum Operating Temperature
-65 Degrees F
Maximum Viscosity
300,000 cps
Wire Color
White

Dimensions

Container Size
1.7 fl oz
Size
50 mL
For Maximum Thread Diameter
2 in

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series High Performance, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Fluid Type Automotive Fluids, Coolant, Fuels, Oil, Specific Sealing Application General Purpose Thread Sealing, Standards NSF Registered P1, For Maximum Thread Diameter 2 in, Application Method Squeeze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.