Disc Spring, Belle, 0.3125,302 SS, PK12

  • Mfr # 1NED8

  • Zoro # G1642146


product price:  $11.79
/pk 12, $0.98/ea

Key Features

System of Measurement
Inch
Thickness
0.047 in
Overall Height
0.06 in
Type
Belleville
Max. Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NED8
Zoro #
G1642146
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.047 in
Overall Height
0.06 in
Max. Outside Dia.
0.625 in
Min. Inside Dia.
0.317 in
For Rod Size
0.3125
For Hole Size
0.625
Inside Diameter - Minimum
0.32 in
Compatible Hole Diameter
5/8 in
Compatible Rod Size
5/16 in
Outside Diameter - Maximum
0.63 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.006 in
Load @ Deflection (Lbs.)
255 to 345
Calculated Load @ Flat (Lbs.)
600
Meets/Exceeds
ASI 302 and Government AMS Type 302
Standards
AMS 324, ASI 302
Calculated Load @ Flat
600 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.317 In, Max Outside Dia 0.625 In, Thickness 0.047 In, Overall Height 0.059 In, Load 316 Lbs, Deflection @ Load 0.006 In, Flat Load 600 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.