Zoro Homepage

PVC Reducer, Hub, 3 in x 2 in Pipe Size

  • Mfr # 1WKJ3

  • Zoro # G1687427


product price: $5.89
/ea

Key Features

Pipe Size - Pipe Fitting
3 in x 2 in
Specific Fitting Shape
Reducer
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKJ3
Zoro #
G1687427
UPC #
012871059506
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in x 2 in
Pipe Size (Fittings)
3" x 2"
Fitting Side B Nominal Pipe Size
2 in
For Pipe Outside Diameter
2 3/8 in, 3 1/2 in
Fitting Side B Outside Diameter
2 11/16 in
Overall Length
3 1/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 15/16 in

Description

Reducing Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Female, Socket, 3 15/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 3/8 in, 3 1/2 in, 3 5/32 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.