Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Electrical Box, 18.3 cu in, Outlet Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # 5332-0

  • Zoro # G1708524


product price: $7.29
/ea

Key Features

Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5332-0
Zoro #
G1708524
UPC #
050169533208
Country of Origin
India

Dimensions

Length
4-1/2 in
Overall Width
2 13/16 in
Overall Depth
2 in
Conduit Size
3/4 in
Depth
2 in
Width
2.75 in
Hub Size
3/4 in
Actual Depth
2.142 in
Height
4.559 in
Overall Height
4 9/16 in
Box Height
4 9/16 in
Box Depth
2 in
Box Width
2 13/16 in

Details

Item
Weatherproof Electrical Box
Capacity
18.3 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Standards
CSA, UL Listed
Number of Inlets
5
Description/Special Features
Standard
Standard
UL Listed;CSA Certified
Certified Listed
UL Listed;CSA Certified
For Environment
Outdoor
NEMA Enclosure Rating
3R

Description

Electrical Box, Box Type Single Gang, Number of Gangs 1, Capacity 18.3 cu in, Material Aluminum, Color Gray, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.