Zoro Homepage

One-Piece Open-Face Auger, Dia 2 1/2 In

  • Mfr # 400.54

  • Zoro # G1710371


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Dia.
2 1/2 in
Hole Depth
48 in
Material of Construction
Nickel Plated 4130 Alloy Steel
Overall Length
48 in
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400.54
Zoro #
G1710371
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 1/2 in
Hole Depth
48 in
Overall Length
48 in
Manufacturers Warranty Length
1 yr
Sample Depth - Maximum
3 ft
Overall Diameter
2 1/2 in

Details

Item
One-Piece Open-Face Auger
Material of Construction
Nickel Plated 4130 Alloy Steel
Product Type
One-Piece Open-Face Auger
Handle Material
Steel
Material
Gold Zinc-Plated Chromoly
Handle Included
Handle Included
Auger Type
Open-Face

Description

One-Piece Open-Face Auger, Dia. 2-1/2 In., Overall Length 48 In., Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 48 In., Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.