Procell Constant C Alkaline Battery, 1.5V DC, PK12

  • Mfr # PC1400

  • Zoro # G1714386


original price:  $12.59 , new price: $10.75 , 14 percent off
new price:  $10.75
/pk 12, $0.90/ea

Key Features

Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
C
Min. Operating Temp.
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC1400
Zoro #
G1714386
UPC #
041333854953
Country of Origin
United States

Dimensions

Battery Size
C
Diameter
1 in
Height
1.9 in
Overall Height
1.9 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Min. Operating Temp.
-4 Degrees F
Capacity - Batteries
9,038 mAh
Standards
Mercury Free
Max. Operating Temp.
130 Degrees F
Standard Battery Series
Procell Constant
Shelf Life
10 yr
Application
Multipurpose
Color
Black
Compatibility
Portable Stereos, TVs, Portable CD Players, TV/VCR/DVD/Stereo Remote Controls, Digital Cameras, Battery Powered Games, Clocks, Clock Radio Battery Backup, Smoke/CO Detectors, Hand Tools, Heavy Duty Flashlights, Personal Digital Assistants(PDA), Tape Recorder, Medical Devices
Recycled
No

Description

Battery, C, High Performance, Capacity - Batteries 9,038 mAh, Standard Battery Series Procell Constant, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Diameter 1 in, Height 1.9 in, Overall Height 1.9 in, Package Quantity 12

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.