Shop OMRON

SolStateRelay, In4-30VDC, Out120-240VAC

  • Mfr # G3NE-210T-US-DC5

  • Zoro # G1739211


product price: 
$
29.15
/ea

Key Features

Max. Output Amps w/Heat Sink
10 A
Body Width - Relay
1.87 in
Max. Output Amps Without Heat Sink
5.0 A
Case Color
Black
Mounting
Surface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3NE-210T-US-DC5
Zoro #
G1739211
UPC #
-
Country of Origin
Mexico

Dimensions

Body Width - Relay
1.87 in
Overall Height - Relay
0.77 in
Body Height - Relay
0.45 in
Body Depth - Relay
1.47 in
Body Height
1.47 in
Body Width
1.87 in
Overall Depth
0.77 in
Body Depth
0.45 in

Details

Item
Solid State Relay
Max. Output Amps w/Heat Sink
10 A
Max. Output Amps Without Heat Sink
5.0 A
Case Color
Black
Mounting
Surface
Max. Output w/Heat Sink
10A
Item - Relay
Solid State Relay
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Input Power Consumption (Burden)
0.1W
Input or Control Voltage
4 to 6V DC
Voltage Output
100 to 240VAC
Relay Turns On At
Zero Crossing
Input Voltage
4 to 30V DC
Turns On At
Zero Cross
Heat Sink
Not Included
Switch Type
Phototriac
Finger Safe
No
Phase
3
Output or Controlled Voltage Range
100 to 240V AC
Input or Control Voltage Range
4 to 6VDC
Mounting Style
Panel
Standards
CSA Certified, IEC/EN, TUV Certified, UL Listed
Electrical Connection
Quick-Connect
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
176 Degrees F
Weight
1.31 oz
Voltage Type
AC Output
Input Current
5 A
Dielectric Strength
2,000V
Maximum Output Current without Heat Sink
5 A
Switch Component Type
Phototriac
Insulation Resistance
100 megaohm
Status Indicator
No Indicator
Switch Configuration
Form A
Current Type
DC
Output Voltage Range
120 to 240V AC
Output Switching Mode
Zero Crossing
Series
G3NE Series
Drop Out Voltage
1.6V DC
Maximum Output Current with Heat Sink
10 A

Description

Solid State Relay, Electrical Connection Quick-Connect, Heat Sink Not Included, Input Current 5 A, Input Voltage 4 to 30V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 120 to 240V AC, Standards CSA Certified, IEC/EN, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Finger Safe No, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.