Shop WIHA

Insulated Screwdriver Set, Slotted/Phillips Tip, Alloy Steel with Cushion Grip, 6-Piece

  • Mfr # 32092

  • Zoro # G1780161


product price: 
$
51.98
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
6
Includes
(3) Slotted: 3.5mm, 4.5mm, 6.5mm; (3) Phillips: #1, #2, #3
Handle Material
Multi Component
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32092
Zoro #
G1780161
UPC #
084705320922
Country of Origin
Germany

Dimensions

Tip Size
3.5mm, 4.5mm, 6.5mm, #1, #2, #3
Shank Length
3 1/10 in, 3 9/10 in, 4 9/10 in, 5 9/10 in
Overall Length
7 1/2 in, 8 in, 8 1/2 in, 9 1/4 in, 10 1/2 in
Container Length
11 in
Container Height
1 in
Sizes Included
Keystone Slotted: 9/64 in, 3/16 in, 1/4 in, Phillips: #1, #2, #3
Container Width
8 1/4 in
Wire Rope Length
7 1/2 in, 8 in, 8 1/2 in, 9 1/4 in, 10 1/2 in
Length
7 1/2 in, 8 in, 8 1/2 in, 9 1/4 in, 10 1/2 in

Details

Item
Insulated Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
6
Includes
(3) Slotted: 3.5mm, 4.5mm, 6.5mm; (3) Phillips: #1, #2, #3
Handle Material
Multi Component
Insulated
Yes
Shank Material
Alloy Steel
Tip Style Group
Standard
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Shank Shape
Round
Handle Design
Ergonomic
Tether Capable
Tether Capable
ESD Safe
No
Standards
ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
Nonsparking
No
Finish
Chrome
Features
Cushioned Grip For Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept, Through Hardened for Best Wear Resistance, Precision Machined Exact Fit Black Tips Protective Insulation Molded Directly onto the Blade
Handle Type
Cushion Grip
SAE or Metric
SAE, Metric
Tether Style
Tether Capable
Voltage Rating
1000V AC, 1500V DC
Shank Finish
Chrome
Grip Style
Ergonomic
Handle Color
Red
Magnetized Tip
No
Non-Sparking
No
Tip Finish
Black Oxide
Tether Ready
No
Corrosion Resistant
Yes
Ratcheting
No
Measurement Type
Metric
Material
CVM Formulated Tool Steel
Insulated / Uninsulated
Insulated
For Screw Type
Phillips, Slotted
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Number of Ends
1
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe

Description

The WIHA TOOLS 32092 Insulated Screwdriver Set, Slotted/Phillips, 6 pcs is a high-quality screwdriver set that will help you work with the most demanding projects. It comes with a complete range of tools and features both slotted and Phillips tips. The screwdriver set includes 6 pieces, each of which has a multi component handle for added comfort. Each tool is made from alloy steel and has a cushion grip handle for better handling. They come in either slotted or Phillips tip styles to suit your needs perfectly. You can select from three different voltage ratings depending on the task at hand. If you are looking for high quality insulated screwdrivers at an affordable price, then look no further than WIHA TOOLS' 32092 Insulated Screwdriver Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.